!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
END CAP SET, CABLE HEAT SHRINK, BLACK, CA1

END CAP SET, CABLE HEAT SHRINK, BLACK, CA1

3M

END CAP SET, CABLE HEAT SHRINK, BLACK, CA1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
END CAP SET, CABLE HEAT SHRINK, BLACK, CA1

END CAP SET, CABLE HEAT SHRINK, BLACK, CA1

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $958.20 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMSKE25/63
  • Mfr. Model # SKE25/63
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.82 lbs

Product Details

Effectively manage your cables and wires with this heat shrink end cap set. Each case gives you a variety of black end cap sizes to fit a range of job types.

Technical Specs

  • Item Heat Shrink End Cap
  • I.D. After Shrinking 0.984 in
  • Use With Wire Size 1.00 to 1.97 in
  • Material Cross-Linked Polyolefin
  • Flame Retardant Yes
  • Adhesive Lined Yes
  • Features Offers Mechanical and Environmental Protection to Cable Ends, Suitable for Heavy Duty Applications
  • Max. Temp. Rating 230 Degrees F
  • I.D. Before Shrinking 2.48 in
  • Shrink Ratio 2:1
  • Wall Thickness After Shrinking 0,984 po
  • Shrink Tubing Properties Water Resistant
  • Colour Black
  • Application Sealing The End of The Cable
  • Standards RoHS 2011/65/EU Compliant
  • Min. Temp. Rating -67 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list