!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENCLOSURE, 12 IN NOMINAL H, 12 IN NOMINAL W, 6 IN NOMINAL D, 12 IN OVERALL H, 1, STEEL

ENCLOSURE, 12 IN NOMINAL H, 12 IN NOMINAL W, 6 IN NOMINAL D, 12 IN OVERALL H, 1, STEEL

WIEGMANN

ENCLOSURE, 12 IN NOMINAL H, 12 IN NOMINAL W, 6 IN NOMINAL D, 12 IN OVERALL H, 1, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENCLOSURE, 12 IN NOMINAL H, 12 IN NOMINAL W, 6 IN NOMINAL D, 12 IN OVERALL H, 1, STEEL

ENCLOSURE, 12 IN NOMINAL H, 12 IN NOMINAL W, 6 IN NOMINAL D, 12 IN OVERALL H, 1, STEEL

WIEGMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6JYV5
  • Mfr. Model # 6JYV5
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.71 lbs

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Metallic / Non-Metallic Metallic
  • Nominal Enclosure Depth 6 in
  • Nominal Enclosure Width 12 in
  • Solid / Clear Cover Solid
  • Knockouts No
  • Colour Galvanized
  • Enclosure Cover Features Plated Steel Screws
  • Height 12.00 in
  • Metal Gauge 16
  • Series SC
  • Usable Opening Depth 5.88 in
  • Enclosure NEMA Rating 1
  • Material of Enclosure Galvanized Steel
  • Nominal Enclosure Height 12 in
  • Enclosure Cover Type Screw On
  • Closure Method Screws
  • Finish Unpainted Pre-Galvanized Steel
  • Depth 6 in
  • Features Embossed Mounting Holes
  • Includes Self Tapping Screws
  • Mounting Wall
  • Standards UL, CSA
  • Width 12.00 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list