!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENCLOSED POWER RELAY, SURFACE (TOP FLANGE) MOUNTED, 120V AC, 4 PINS/TERMINALS, SPST-NO

ENCLOSED POWER RELAY, SURFACE (TOP FLANGE) MOUNTED, 120V AC, 4 PINS/TERMINALS, SPST-NO

SCHNEIDER ELECTRIC

ENCLOSED POWER RELAY, SURFACE (TOP FLANGE) MOUNTED, 120V AC, 4 PINS/TERMINALS, SPST-NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENCLOSED POWER RELAY, SURFACE (TOP FLANGE) MOUNTED, 120V AC, 4 PINS/TERMINALS, SPST-NO

ENCLOSED POWER RELAY, SURFACE (TOP FLANGE) MOUNTED, 120V AC, 4 PINS/TERMINALS, SPST-NO

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6CWY6
  • Mfr. Model # 9AS3A120
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

This 9A Power Series relay has an operating temperature range of -40 Degrees F to 104 Degrees F with a SPST-NO contact form. It is for use with: Alarm Systems, HVAC equipment, Motor controls. In addition, it has 4 pins, and 30 A @ 28V DC, 120V AC coil voltage and 2.6 VA power consumption and Faston terminal electrical connection. Plus it is 0.11 inch body D.

Technical Specs

  • ItemEnclosed Power Relay
  • Contact FormSPST-NO
  • Number of Pins4
  • Status IndicatorNo Indicator
  • Contact Rating (DC)30 A @ 28V
  • Horsepower @ 240V AC2 hp
  • Body Depth0.11 in
  • Body Width1.08 in
  • Dielectric Strength1,500V Between Contacts with Micro Disconnection, 2,500V AC Between Coil and Contact
  • For Use WithAlarm Systems, HVAC Equipment, Motor Controls
  • Mechanical Operating Durability10,000,000
  • Operating Current10 A @ 277V (Ballast), 22 A @ 20V AC (Full Load), 24 A @ 240V AC (Resistive Load), 30 A @ 240V AC, 30 A @ 28V DC (Resistive Load), 98 A @ 120V AC (Locked Rotor)
  • Response Time20 msec
  • Coil Voltage 120V AC
  • Electrical Connection Faston Terminal
  • Sealing Sealed
  • Contact Rating (AC) 10 A @ 277V, 22 A @ 20V, 24 A @ 240V, 30 A @ 240V, 98 A @ 120V
  • Horsepower @ 120V AC 1 hp
  • Mounting Style Panel Flange
  • Body Height 1.97 in
  • Coil Resistance 2,500 ohm
  • Electrical Operating Durability 100,000
  • Maximum Operating Temperature 104 Degrees F
  • Minimum Operating Temperature -40 Degrees F
  • Power Consumption 2.6 VA
  • Series 9A Power Series
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list