!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENCLOSED POWER RELAY,4PIN,120VAC,SPST-NO

ENCLOSED POWER RELAY,4PIN,120VAC,SPST-NO

SCHNEIDER

ENCLOSED POWER RELAY,4PIN,120VAC,SPST-NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENCLOSED POWER RELAY,4PIN,120VAC,SPST-NO

ENCLOSED POWER RELAY,4PIN,120VAC,SPST-NO

SCHNEIDER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.32 / EACH

EHC: EHC :
Min Qty 10 = $783.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TLQ725AXXBC3ML120A
  • Mfr. Model # 725AXXBC3ML-120A
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • ItemEnclosed Power Relay
  • Contact FormSPST-NO
  • Electrical ConnectionQuick-Connect
  • Number of Pins4
  • Contact Rating (AC)30 A @ 240/277V
  • Horsepower @ 120V AC1 1/2 hp
  • Mounting StyleDIN Rail/Top Flange
  • Body Depth1.3 in
  • Body Width2.67 in
  • Dielectric Strength4,000V AC Between Coil and Contact
  • Maximum Operating Temperature131 Degrees F
  • Minimum Operating Temperature-4 Degrees F
  • Operating Current30 A at 240V AC (General Purpose), 30 A at 240V AC (Resistive Load), 30 A at 277V AC (Resistive Load), 30 A at 28V DC (Resistive Load), 30 A at 30V DC (Resistive Load)
  • Response Time30 msec
  • Coil Voltage 120V AC
  • Current Rating 30 A
  • Flat Pin Width 0.25 in
  • Status Indicator LED Indicator
  • Contact Rating (DC) 30 A @ 28/30V
  • Horsepower @ 240V AC 3 hp
  • Push-To-Test Method Test Button
  • Body Height 1.3 in
  • Coil Resistance 5,200 ohm
  • Electrical Operating Durability 100,000
  • Mechanical Operating Durability 5,000,000
  • Minimum Switching Current 100 mA
  • Power Consumption 2.5 VA
  • Series Harmony(TM) 725 Power Series
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list