!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENCLOSED POWER RELAY, DIN-RAIL AND SURFACE MOUNTED, 30 A CURRENT RATING, 120V AC, DPST-NO

ENCLOSED POWER RELAY, DIN-RAIL AND SURFACE MOUNTED, 30 A CURRENT RATING, 120V AC, DPST-NO

SCHNEIDER ELECTRIC

ENCLOSED POWER RELAY, DIN-RAIL AND SURFACE MOUNTED, 30 A CURRENT RATING, 120V AC, DPST-NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENCLOSED POWER RELAY, DIN-RAIL AND SURFACE MOUNTED, 30 A CURRENT RATING, 120V AC, DPST-NO

ENCLOSED POWER RELAY, DIN-RAIL AND SURFACE MOUNTED, 30 A CURRENT RATING, 120V AC, DPST-NO

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6CWY1
  • Mfr. Model # 92S7A22D-120A
  • UNSPSC # 39121515
  • CATALOGUE PAGE # 62
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Enclosed Power Relay
  • Coil Voltage 120V AC
  • Current Rating 30 A
  • Flat Pin Width 0.25 in
  • Sealing Sealed
  • Contact Rating (AC) 10 A @ 120V, 3 A @ 250/277V, 30 A @ 250/277V, 6 A @ 250V, 96 A @ 240V
  • Horsepower @ 120V AC 1 hp
  • Mounting Style DIN Rail & Top Flange
  • Body Height 2.7 in
  • Coil Resistance 4,250 ohm
  • Electrical Operating Durability 100,000
  • Mechanical Operating Durability 5,000,000
  • Operating Current 30 A
  • Response Time 25 msec
  • Base Shape Square
  • Contact Form DPST-NO
  • Electrical Connection 1/4 in Tab Terminal
  • Number of Pins 6
  • Status Indicator No Indicator
  • Contact Rating (DC) 20 A @ 28V, 25 A @ 28V, 3 A @ 28V
  • Horsepower @ 240V AC 3 hp
  • Body Depth 1.18 in
  • Body Width 1.33 in
  • Dielectric Strength 1,500V AC Between Contacts, 2,000V AC Between Poles, 4,000V AC Between Coil and Contact
  • Maximum Operating Temperature 131 Degrees F
  • Minimum Operating Temperature -40 Degrees F
  • Power Consumption 4.4 VA
  • Series 92 Power Series

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list