!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LADDER, ADJUSTABLE AERIAL SAFETY CAGE, MAX 375 LBS, 14 FT, 16 1/2 IN, 12 FT 7 IN, FIBREGLASS, CSA

LADDER, ADJUSTABLE AERIAL SAFETY CAGE, MAX 375 LBS, 14 FT, 16 1/2 IN, 12 FT 7 IN, FIBREGLASS, CSA

LITTLE GIANT

LADDER, ADJUSTABLE AERIAL SAFETY CAGE, MAX 375 LBS, 14 FT, 16 1/2 IN, 12 FT 7 IN, FIBREGLASS, CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADDER, ADJUSTABLE AERIAL SAFETY CAGE, MAX 375 LBS, 14 FT, 16 1/2 IN, 12 FT 7 IN, FIBREGLASS, CSA

LADDER, ADJUSTABLE AERIAL SAFETY CAGE, MAX 375 LBS, 14 FT, 16 1/2 IN, 12 FT 7 IN, FIBREGLASS, CSA

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,049.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGL18515-340
  • Mfr. Model # 18515-340
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 576
  • Shipping Weight 149.0 lbs

Product Details

This ladder features a safety cage and has a maximum load capacity of 375 pounds. It has a stepladder height of 14 feet, a closed height of 12 feet seven inches, and a closed depth of 16 1/2 inches. It is made of fibreglass and is CSA-approved.

Technical Specs

  • ItemEnclosed Elevated Platform
  • Ladder MaterialFibreglass
  • Stepladder Standing Height - Maximum161 in
  • SeriesCage
  • StandardsCSA Grade IAA
  • Closed Height4 m
  • ANSI Duty Rating Type IAA
  • Ladder Configurations Telescoping Platform Ladder
  • Extension Ladder Standing Height - Maximum 161 in
  • Step Type Step
  • Closed Depth 43 cm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list