Unfused mechanical interlock that accommodates 20A or 30A watertight safety-shroud twist-lock receptacles. Enclosure is NEMA 4X rated. The heavy-duty interlock linkage prevents make and break under load. Enclosure back is designed for top, bottom or back feed options. Movable enclosure feet may be used in horizontal or vertical position. Heavy-duty internal frame bonds conduit and all grounds and has a DIN rail to accommodate the switch. Lockable handle provides lockout protection for greater sa
Technical Specs
ItemDisconnect Switch Enclosure
Compatible with Manufacturer Model NumberVLS3P016D1, VLS3P025D1, VLS3P032D1, VLS3P040D1