!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENCAPSULATING SUIT,YELLOW,SZ L

ENCAPSULATING SUIT,YELLOW,SZ L

DUPONT

ENCAPSULATING SUIT,YELLOW,SZ L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENCAPSULATING SUIT,YELLOW,SZ L

ENCAPSULATING SUIT,YELLOW,SZ L

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $625.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCTK587S-LG
  • Mfr. Model # TK587SLYLG000100
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.6 lbs

Product Details

This Tychem 10000 yellow encapsulated training suit is size large and is made out of Tychem 10000. It meets the standards for Hazmat. It features a storm flap. Chemical protective encapsulated suits are one-piece garments with integrated faceshields and hoods to protect workers from hazardous dust, gases, and liquids.

Technical Specs

  • Item Encapsulating Suit
  • Attached Glove Material Butyl
  • Closure Features Storm Flap
  • Colour Yellow
  • EPA Level Not Rated
  • External Glove Material Butyl
  • Fits Chest Size 46 3/4 in to 50 1/4 in
  • Garment Style Encapsulating Suit
  • High-Visibility No
  • Includes Outer Boot Flaps Yes
  • Includes Thumb Loops No
  • Material Performance Heavy Duty
  • Maximum Chest Size 50 1/4 in
  • Minimum Chest Size 46 3/4 in
  • Number of Exhaust Valves 0
  • Outer Glove Type No Outer Glove
  • Protection Type Abrasions, Biological Hazards, Chemical Warfare Agents, Flame Resistance, Grease, Hazardous Chemicals, Oils, Punctures, Tears, Toxic Gases
  • Series Tychem(R) 10000
  • Sock Material Tychem(R) 10000
  • Suit Back Style Expanded
  • Suit Type Training Suit
  • Window Material PVC
  • Material Tychem(R) 10000
  • Anti-Static No
  • Brand and Series Dupont Tychem(R) 10000
  • Closure Type Zipper
  • Cuff Style Glove Connector
  • Entry Location Rear
  • Face Shield Style Wide
  • Foot Type Boot Sock
  • Hazard Protection Type Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
  • Includes Gloves Yes
  • Includes Socks Yes
  • Inseam 30 3/4 in
  • Material Weight 12 oz/sq yd
  • Maximum Height 75 in
  • Minimum Height 69 in
  • Number of Exhaust Vents 0
  • Pathogen & Chemical Ratings ASTM F1670, ASTM F1671
  • Seam Style Serged
  • Size L
  • Standards Hazmat (Training Purposes Only)
  • Suit Style Wide Face Shield
  • Thickness 28 mil
  • Window Thickness 20 mil
  • Product Type Encapsulated Training Suit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list