!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENCAPSULATED SUIT, LIME YELLOW, TYCHEM 10000, LEV-A, MD

ENCAPSULATED SUIT, LIME YELLOW, TYCHEM 10000, LEV-A, MD

DUPONT

ENCAPSULATED SUIT, LIME YELLOW, TYCHEM 10000, LEV-A, MD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENCAPSULATED SUIT, LIME YELLOW, TYCHEM 10000, LEV-A, MD

ENCAPSULATED SUIT, LIME YELLOW, TYCHEM 10000, LEV-A, MD

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,767.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCTK612TLYM
  • Mfr. Model # TK612TLYMD000100
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This encapsulated suit is lime/yellow, is size medium, and is made out of Tychem 10000. It meets the standards for NFPA 1990, NFPA 1994, Class 2.

Technical Specs

  • Item Encapsulating Suit
  • Closure Type Hook-and-Loop, Storm Flap
  • EPA Level A
  • Fits Chest Size 56 3/4 to 60 1/4 in
  • Maximum Chest Size 59 1/4 in
  • Minimum Chest Size 55 3/4 in
  • Seam Style Taped
  • Attached Glove Style Inner/Outer
  • Colour Lime
  • Entry Location Front
  • Inseam 31 in
  • Maximum Height 5 ft 9 in
  • Minimum Height 5 ft 0 in
  • Standards NFPA 1990, NFPA 1994, Class 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list