!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENAMEL PAINT,GLOSS,1 GAL.,SAFETY RED

ENAMEL PAINT,GLOSS,1 GAL.,SAFETY RED

KRYLON INDUSTRIAL

ENAMEL PAINT,GLOSS,1 GAL.,SAFETY RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENAMEL PAINT,GLOSS,1 GAL.,SAFETY RED

ENAMEL PAINT,GLOSS,1 GAL.,SAFETY RED

KRYLON INDUSTRIAL

https://catalogue.grainger.ca/?hybris=true
  • Item # KRYK00631
  • Mfr. Model # K00631
  • UNSPSC # 31211505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.75 lbs

Technical Specs

  • Item Enamel Paint
  • Paint Base Type Alkyd
  • Colour Safety Red
  • Size 1 gal.
  • VOC Content 416 g/L
  • Dry Time 4-8 hrs.
  • For Use On Surface Material Iron, Steel
  • Paint Colour Family Reds
  • Finish Gloss
  • Coverage 361 to 369 sq. ft./gal.
  • Dry Time Recoat 12 to 24 hr.
  • Application Method Brush, Spray, Spray Gun, Airless Spray

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list