!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PENETRANT, WELDING CHEMICAL, DYE INSPECTION, AEROSOL/FLOURESCENT, 16 OZ

PENETRANT, WELDING CHEMICAL, DYE INSPECTION, AEROSOL/FLOURESCENT, 16 OZ

MAGNAFLUX

PENETRANT, WELDING CHEMICAL, DYE INSPECTION, AEROSOL/FLOURESCENT, 16 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PENETRANT, WELDING CHEMICAL, DYE INSPECTION, AEROSOL/FLOURESCENT, 16 OZ

PENETRANT, WELDING CHEMICAL, DYE INSPECTION, AEROSOL/FLOURESCENT, 16 OZ

MAGNAFLUX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $104.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MFX01-3187-78
  • Mfr. Model # 01-3187-78
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

This chemical welding penetrant is fluorescent, used for dye inspection, and available in a 16-ounce aerosol can.

Technical Specs

  • ItemEmulsifiable Fluorescent Penetrant
  • Product TypePenetrant
  • SeriesZL-27A
  • For Use OnCritical Components, Detecting Fine Discontinuities, Electrostatic Spray, Immersion Dip Tank, Machined Components, Precision Castings, Precision Forgings
  • ProcessFluorescent Penetrant Testing
  • Minimum Temperature5 Degrees C
  • Container Type Aerosol
  • Standards AECL, AMS 2644, ASME BPVC, ASTM E1417, Boeing BAC 5423 PSD 6-46 or 8-4, Boeing PS-21202, ISO 3452, NAVSEA T9074-AS-GIB-010/271, QPL SAE AMS 2644
  • Features Alloy Compatibility, Bright Indications, High Flash Point, High Thermal Resistance, High UV Stability, Low Odour, Post Emulsifiable, Very Low Toxicity
  • Form Penetrant
  • Maximum Temperature 52 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list