!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EMT CONDUIT, STANDARD, 304 STAINLESS STEEL, POLISHED, ¾ IN TRADE SIZE, 10 FT NOMINAL L

EMT CONDUIT, STANDARD, 304 STAINLESS STEEL, POLISHED, ¾ IN TRADE SIZE, 10 FT NOMINAL L

CALBRITE

EMT CONDUIT, STANDARD, 304 STAINLESS STEEL, POLISHED, ¾ IN TRADE SIZE, 10 FT NOMINAL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EMT CONDUIT, STANDARD, 304 STAINLESS STEEL, POLISHED, ¾ IN TRADE SIZE, 10 FT NOMINAL L

EMT CONDUIT, STANDARD, 304 STAINLESS STEEL, POLISHED, ¾ IN TRADE SIZE, 10 FT NOMINAL L

CALBRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $276.89 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36LM38
  • Mfr. Model # S10710CT00
  • UNSPSC # 39121202
  • CATALOGUE PAGE # 79
  • Shipping Weight 10.0 lbs

Product Details

This emt conduit has meets the standards for Full NEC Compliance, Meets ANSI C80.3, UL File #E315441, UL/CUL 797A Approved. It is made of 304 stainless steel with a polished finish, is grey. This emt conduit features: lighter weight provides cost savings on installation and shipping, requires no threading and is joined together by utilizing calbrite emt compression fittings.

Technical Specs

  • Item EMT Conduit
  • Trade Size 3/4 in
  • Outside Diameter 0.92 in
  • Nominal Length 10 ft
  • Colour Grey
  • Standards Full NEC Compliance, Meets ANSI C80.3, UL File #E315441, UL/CUL 797A Approved
  • Finish Polished
  • Weight 5.8 lb
  • Material 304 Stainless Steel
  • Inside Diameter 0.83 in
  • Wall Thickness 0.04 in
  • Conduit Type EMT
  • Conduit Style Conduit
  • Connection Type Set Screw
  • Special Features Lighter Weight Provides Cost Savings on Installation and Shipping, Requires No Threading and is Joined Together by Utilizing Calbrite EMT Compression Fittings
  • Wet Location Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list