!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EMT CASUALTY SIMULATION KIT, HIGHER LEVELS OF SKILL, BEIGE, 24 X 10 X 20 IN

EMT CASUALTY SIMULATION KIT, HIGHER LEVELS OF SKILL, BEIGE, 24 X 10 X 20 IN

SIMULAIDS

EMT CASUALTY SIMULATION KIT, HIGHER LEVELS OF SKILL, BEIGE, 24 X 10 X 20 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EMT CASUALTY SIMULATION KIT, HIGHER LEVELS OF SKILL, BEIGE, 24 X 10 X 20 IN

EMT CASUALTY SIMULATION KIT, HIGHER LEVELS OF SKILL, BEIGE, 24 X 10 X 20 IN

SIMULAIDS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,591.93 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SMA800-818U
  • Mfr. Model # 800-818U
  • UNSPSC # 42301503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.97 lbs

Product Details

This EMT casualty simulation kit is beige and allows testing of higher levels of bandaging and patient care skills while keeping initial expenditures low. It includes two compound fractures of the tibia and lower leg and two compound fractures of the humerus and upper arm. The moulage section of the kit includes two gunshot wounds of the palm, one jaw wound, and one laceration of the forehead. Additional accessories are included. It measures 24 length x 10 width x 20 inches height.

Technical Specs

  • Item EMT Casualty Simulation Kit
  • Includes Compound Fractures of Tibia, (2) Lower Leg, Compound Fractures of Humerus, (2) Upper Arm, Abdominal Wound with Protruding Intestines, Compound fractures of Femur, (2) Upper Leg, (2) Gunshot wounds of palm, Jaw Wound, Laceration of Forehead, Leg Amputation, Sucking wound of the chest, (36) Assorted Stick-On Lacerations and Open Fracture Wounds, Face in Shock, 1st, 2nd, 3rd Degree Burn of Back, Chest, Face, Forearm and Hand, (2) Atomizer Mist Sprayers, Body Adhesive for Stick-On Wounds, (3) Bottle Coagulant Makeup Blood, (2) Packages of Broken Plexiglas(R) for Simulating Glass Imbedded Wound, (2) Casualty Simulation Wax, Charcoal, Container Cold Cream, Fake Dirt, White, Blue, Brown and Red Grease Paint, Package of Methyl Cellulose for Blood Thickening, Mirror, Petroleum Jelly, Plastalene Modeling Paste Dark, Plastalene Modeling Paste White, (5) Packages of Powder to Make 5 Gallons Simulated Blood, (2) Spatulas, Tissues, (6) Tongue Depressors
  • Colour Beige
  • Features this unit gives you more complex wounds for testing higher levels of skill in bandaging and patient care, while keeping initial expenditures low

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list