!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EMERGENCY TREATMENT COUCH, WEIGHT CAP 350 LB, BLACK, 75 X 23 X 19 IN, LEATHER

EMERGENCY TREATMENT COUCH, WEIGHT CAP 350 LB, BLACK, 75 X 23 X 19 IN, LEATHER

CODE RED

EMERGENCY TREATMENT COUCH, WEIGHT CAP 350 LB, BLACK, 75 X 23 X 19 IN, LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EMERGENCY TREATMENT COUCH, WEIGHT CAP 350 LB, BLACK, 75 X 23 X 19 IN, LEATHER

EMERGENCY TREATMENT COUCH, WEIGHT CAP 350 LB, BLACK, 75 X 23 X 19 IN, LEATHER

CODE RED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,058.00 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # INN7550
  • Mfr. Model # 7550
  • UNSPSC # 42295116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Product Details

This emergency treatment couch can withstand a maximum weight capacity of 350 pounds. This black leather couch measures 75 x 23 x 19 inches and includes an adjustable head/back rest.

Technical Specs

  • Item Emergency Treatment Couch
  • Width 23"
  • Material of Construction Leather
  • Weight Capacity 350 lbs.
  • Standards CE
  • Length 75"
  • Height 19"
  • Colour Black
  • Includes Adjustable Head/Backrest

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list