!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EMERGENCY FREEZE PROTECTED SHOWER/EYE

EMERGENCY FREEZE PROTECTED SHOWER/EYE

HAWS

EMERGENCY FREEZE PROTECTED SHOWER/EYE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EMERGENCY FREEZE PROTECTED SHOWER/EYE

EMERGENCY FREEZE PROTECTED SHOWER/EYE

HAWS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,968.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HAW8300FP
  • Mfr. Model # 8300FP
  • UNSPSC # 46182401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Technical Specs

  • Item Shower with Eyewash
  • Bowl Style Uncovered
  • Eyewash Bowl Material Stainless Steel
  • Includes Anti-Surge Heads with Integral Flow Controls and Dust Cover, AXION MSR(TM) Showerhead, Inspection Tag, Powder-Coated Cast Iron 9 in Diameter Floor Flange, Stainless Steel 11 in (27.9 cm) Round Bowl, Stainless Steel Eyewash Yoke Assembly with Soft-Flo ABS Plastic, Two Large Zinc-Plated Steel Push Plates with Universal Graphics, Two Self-Draining Bury Valves with Available Frost-Line Depths of 24 in and 42 in (61 and 106.7 cm) Depths, Universal Sign
  • Includes Showerhead Shroud No
  • Inlet Pipe Gender Female
  • Inlet Pipe Thread Type NPT
  • Pipe Material Galvanized Steel
  • Valve Features Freeze Protection
  • Environment Freezing Temperatures
  • Mounting Style Standard
  • Bowl Diameter 11 in
  • Eyewash Activation Push Plate
  • Features Freeze Protected
  • Installation Type Plumbed
  • Outlet Pipe Gender Female
  • Outlet Pipe Thread Type IPS
  • Standards ANSI Z358.1-2014
  • Barrier Free No
  • Coverage Eyes
  • Hazardous Location Rating Not Rated
  • Includes Foot Pedal No
  • Inlet Connection Location Bottom
  • Inlet Pipe Size 1 1/4 in
  • Minimum Operating Temperature Not Rated
  • Shower Spray Head Material Plastic
  • Colour Green
  • Mount Type Floor
  • ANSI Compliance Primary
  • Depth 31 3/4 in
  • Eyewash Spray Head Style Covered
  • Height 86 in
  • Mount Hole Diameter 3/8 in
  • Outlet Pipe Size 1 1/4 in
  • Shower Activation Push Plate
  • Width 42"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list