!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EMERGENCY FLUORESCENT BALLAST, 120 TO 277V AC, 1 TO 2 BULBS, 55 W BULB MAX

EMERGENCY FLUORESCENT BALLAST, 120 TO 277V AC, 1 TO 2 BULBS, 55 W BULB MAX

PHILIPS

EMERGENCY FLUORESCENT BALLAST, 120 TO 277V AC, 1 TO 2 BULBS, 55 W BULB MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EMERGENCY FLUORESCENT BALLAST, 120 TO 277V AC, 1 TO 2 BULBS, 55 W BULB MAX

EMERGENCY FLUORESCENT BALLAST, 120 TO 277V AC, 1 TO 2 BULBS, 55 W BULB MAX

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $210.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG56RU27
  • Mfr. Model # B50CT
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Product Details

This Bodine series emergency fluorescent ballast is made of galvanized steel and it is for use with fluorescent emergency lighting. In addition, it includes parts kit with labels. Plus it meets the standards for BC, CA Title 20, cULus listed. It also has a type a tLED ballast bulb, an electronic ballast, 55watts.

Technical Specs

  • Item Emergency Fluorescent Ballast
  • Ballast Type Electronic
  • Number of Bulbs Supported 1, 2
  • Ballast Bulb Type Type A TLED
  • Housing Material Galvanized Steel
  • Width 2 1/4 in
  • Profile Low Profile
  • Recharge Time 24 hr
  • Wiring Connection Wiring Attached
  • Frequency 50/60 Hz
  • Standards BC, CA Title 20, cULus Listed
  • For Use With Fluorescent Emergency Lighting
  • Brand and Series Bodine
  • Input Voltage 120 to 277V AC
  • Max. Bulb Watts 55 W
  • Initial Lumens 730 to 1400 lm
  • Length 13 5/16 in
  • Height 1 3/16 in
  • Emergency Illumination Time 90 min
  • Bulb Watts 55W
  • Operating Amps @ 120V 0.03 A
  • Battery Type Nickel Cadmium
  • Includes Parts Kit with Labels

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list