!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAVER CF10 N, EEBA, 3000 PSI, 35 TO 37 L/MIN, 5 TO 140 ° F, 17 3/10 X 9⅖ X 7 IN, NIOSH

SAVER CF10 N, EEBA, 3000 PSI, 35 TO 37 L/MIN, 5 TO 140 ° F, 17 3/10 X 9⅖ X 7 IN, NIOSH

DRAEGER

SAVER CF10 N, EEBA, 3000 PSI, 35 TO 37 L/MIN, 5 TO 140 ° F, 17 3/10 X 9⅖ X 7 IN, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAVER CF10 N, EEBA, 3000 PSI, 35 TO 37 L/MIN, 5 TO 140 ° F, 17 3/10 X 9⅖ X 7 IN, NIOSH

SAVER CF10 N, EEBA, 3000 PSI, 35 TO 37 L/MIN, 5 TO 140 ° F, 17 3/10 X 9⅖ X 7 IN, NIOSH

DRAEGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,532.79 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # DGR4042056
  • Mfr. Model # 4042056
  • UNSPSC # 4026
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.2 lbs

Product Details

This saver CF10 N constant flow emergency escape breathing apparatus allows safe, effective, and uncomplicated escape from hazardous environments. It has an operating temperature ranging from 5 to 140 degrees Fahrenheit, cylinder charging pressure of 3000 PSI, and 35 to 37 Litre/minute of airflow to the hood. The EEBA system measures 17 3/10 width x 9 2/5 height x 7 inches depth and meets the NIOSH standard.

Technical Specs

  • Item Emergency Escape Breathing Device
  • For IDLH Yes
  • Series Saver CF10
  • Cylinder Material Aluminum
  • Flow Rate 35 to 37 lpm
  • Escape Duration 10 min
  • Includes Cylinder Assembler, Bag, Escape Hood, Anti-Temper Cord
  • Standards NIOSH, ABS, SOLAS, TC
  • Cylinder Pressure 3,000 psi
  • Hood Colour Orange

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list