!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EMERGENCY ESCAPE BREATHING DEVICE, DRAINED, ALUMINUM, 10-MIN, 3000 PSI, 30 LPM, NIOSH

EMERGENCY ESCAPE BREATHING DEVICE, DRAINED, ALUMINUM, 10-MIN, 3000 PSI, 30 LPM, NIOSH

SCOTT SAFETY

EMERGENCY ESCAPE BREATHING DEVICE, DRAINED, ALUMINUM, 10-MIN, 3000 PSI, 30 LPM, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EMERGENCY ESCAPE BREATHING DEVICE, DRAINED, ALUMINUM, 10-MIN, 3000 PSI, 30 LPM, NIOSH

EMERGENCY ESCAPE BREATHING DEVICE, DRAINED, ALUMINUM, 10-MIN, 3000 PSI, 30 LPM, NIOSH

SCOTT SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,652.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SCT8007213D
  • Mfr. Model # 8007213-D
  • UNSPSC # 42272223
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.47 lbs

Product Details

This ELSA-N emergency escape breathing device has a drained cylinder made of aluminum with a flow rate of 30 litre per minute and an operating pressure of 3000 pounds per square inch. It includes a flame-resistant clear hood made of polyurethane and a carry bag. The device with a 10-minute escape duration is suitable for IDLH applications and meets the NIOSH standard.

Technical Specs

  • ItemEmergency Escape Breathing Device
  • Escape Duration10 min
  • IncludesRespirator, Hood, Carry Bag, Drained Cylinder
  • StandardsNIOSH Approved
  • Cylinder Pressure3,000 psi
  • Hood ColourClear
  • System Type ELSA-N
  • For IDLH Yes
  • Series 8007213-D
  • Cylinder Material Aluminum
  • Flow Rate 30 lpm
  • Hood Material Polyurethane
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list