!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EMERGENCY ESCAPE BREATHING APPARATUS

EMERGENCY ESCAPE BREATHING APPARATUS

MSA

EMERGENCY ESCAPE BREATHING APPARATUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EMERGENCY ESCAPE BREATHING APPARATUS

EMERGENCY ESCAPE BREATHING APPARATUS

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,920.92 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA10008292
  • Mfr. Model # 10008292
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Item Emergency Escape Breathing Apparatus
  • Escape Duration 5 min
  • Includes Aluminum Cylinder, Carrier, Hood Assembly, Hood Tube
  • Standards 42 CFR Part 84, NIOSH Approved
  • Cylinder Pressure 2,216 psi
  • Hood Material Polyurethane
  • System Type EBA System
  • For IDLH Yes
  • Series TransAire
  • Cylinder Material Aluminum
  • Flow Rate 40 lpm

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list