This safety shower modesty curtain is wall-mounted and for use with freestanding systems near a wall or with wall-mounted plumbing systems. Measuring 52 inches in length x 35 width x 11 height, the curtain rod is made from powder-coated steel and the curtain is made from denier nylon fabric with a water-repellent coating. Each order comes with two curtains.
Technical Specs
ItemEmergency Drench Shower Curtain
ColourYellow
Width35"
Features• For retrofit onto any installed safety shower system• Wall-mount style for freestanding systems near a wall or wall-mounted plumbed systems• Includes two yellow curtains made of 200 denier nylon with water repellant finish, 90-in L x 82-in W (2286- x 2083-mm) each• Powder coated steel construction provides resistance to harsh environments