This safety shower modesty curtain is pipe-mounted and attaches to shower pipes with an outside diameter of 0.875 to 1.375 inches. Yellow in colour, the rod is made of powder-coated steel and the curtain is made from denier nylon fabric. The curtain measures 56 inches in length x 52 width x 8 1/2 height.
Technical Specs
ItemEmergency Drench Shower Curtain
ColourYellow
Width52"
Features• For retrofit onto any installed safety shower system• Pipe-mount style attaches to shower pipes with 0.875- to 1.375-in (22- to 35-mm) OD• Includes two yellow curtains made of 200 denier nylon with water repellant finish, 90-in L x 82-in W (2286- x 2083-mm) each• Powder coated steel construction provides resistance to harsh environments