!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EMERGENCY DRENCH SHOWER, WALL MOUNT, 120 V, FITTING SZ 1 IN (FEMALE), STAINLESS STEEL/NYLON

EMERGENCY DRENCH SHOWER, WALL MOUNT, 120 V, FITTING SZ 1 IN (FEMALE), STAINLESS STEEL/NYLON

JUSTRITE

EMERGENCY DRENCH SHOWER, WALL MOUNT, 120 V, FITTING SZ 1 IN (FEMALE), STAINLESS STEEL/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EMERGENCY DRENCH SHOWER, WALL MOUNT, 120 V, FITTING SZ 1 IN (FEMALE), STAINLESS STEEL/NYLON

EMERGENCY DRENCH SHOWER, WALL MOUNT, 120 V, FITTING SZ 1 IN (FEMALE), STAINLESS STEEL/NYLON

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,153.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRTH2GS1H
  • Mfr. Model # H2GS-1H
  • UNSPSC # 30181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Product Details

This emergency drench shower features a pull handle and a nylon shower head. With a female fitting size of one inch, this wall mount shower has a stainless steel pipe and a flow rate of 20 gallons per minute. This 120-volt shower is for use in cold climates with a minimum ambient operating temperature of -20 Degrees C or above. It's suitable for both Class 1 and Division 2 hazardous areas, as well as non-hazardous areas. Includes a universal safety shower sign for enhanced visibility.

Technical Specs

  • Item Plumbed Shower
  • Colour Green/White
  • Hazardous Location Rating Class I/Division 2
  • Includes Showerhead Shroud No
  • Inlet Pipe Size 1 in
  • Pipe Material Stainless Steel
  • Voltage 120 V AC
  • Minimum Operating Temperature -4 Degrees F
  • Mount Type Wall
  • Activation Pull Handle
  • Depth 36 in
  • Height 38 in
  • Mount Hole Diameter 19/32 in
  • Valve Material 316L Stainless Steel
  • Barrier Free No
  • Electrical Connection Type Hardwired
  • Includes Hughes Shower Nozzle, Inspection Tag, Safety Sign, Stainless Steel Wall Mounting Flange
  • Inlet Pipe Gender Female
  • Inlet Pipe Thread Type NPT
  • Spray Head Material Plastic
  • Includes Drench Hose No
  • Environment Hazardous Location
  • Mounting Style Standard
  • ANSI Compliance Supplemental Only
  • Handle Material Stainless Steel
  • Maximum Flow Rate 20 gpm
  • Standards ANSI Z358.1-2014 and EN15154 Compliant
  • Width 10 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list