!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAUNDRY TUB: 4 IN, E. L. MUSTEE, PP, WHITE, 24 IN X 20 IN BOWL SIZE, 14 ⅜ IN BOWL DP

LAUNDRY TUB: 4 IN, E. L. MUSTEE, PP, WHITE, 24 IN X 20 IN BOWL SIZE, 14 ⅜ IN BOWL DP

MUSTEE

LAUNDRY TUB: 4 IN, E. L. MUSTEE, PP, WHITE, 24 IN X 20 IN BOWL SIZE, 14 ⅜ IN BOWL DP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAUNDRY TUB: 4 IN, E. L. MUSTEE, PP, WHITE, 24 IN X 20 IN BOWL SIZE, 14 ⅜ IN BOWL DP

LAUNDRY TUB: 4 IN, E. L. MUSTEE, PP, WHITE, 24 IN X 20 IN BOWL SIZE, 14 ⅜ IN BOWL DP

MUSTEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $126.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ARZ2
  • Mfr. Model # 19W
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1692
  • Shipping Weight 17.45 lbs

Technical Specs

  • Item Laundry Tub
  • Back Splash Height 5/8 in
  • Bowl Length 24 in
  • Bowl Size 24 in x 20 in
  • Colour White
  • Faucet Hole Dia. 1 in, 1 1/8 in
  • Faucet Mounting Centers 4 in
  • Includes Wall Mounting Bracket, Side Supports and Mounting Hardware
  • Includes Basket Strainer No
  • Includes Faucet No
  • Includes Side Splash No
  • Ligature Resistant No
  • Mounting Location - Faucet Deck
  • No. of Bowls 1
  • Overall Height 34 in
  • Overall Width 20 in
  • Series Utilatub
  • Sink Type General Purpose
  • ADA Compliance Not ADA Compliant
  • Bowl Depth 14 3/8 in
  • Bowl Shape Rectangular
  • Bowl Width 20 in
  • Drain Opening 1 1/2 in
  • Faucet Installation Style Centerset
  • Finish Unfinished
  • Includes Back Splash No
  • Includes Drain Pipe No
  • Includes Installation Hardware Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Manufacturers Warranty Length 1 yr
  • Mounting Type - Sinks Wall
  • Number of Faucet Holes 3
  • Overall Length 24 in
  • Plumbing Brand E. L. Mustee
  • Sink Material Polypropylene
  • Standards ANSI Z124-2017, CSA B125, CSA B45.0, CSA B45.5, IAPMO

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list