!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOP SERVICE SINK: E. L. MUSTEE, SMC FIBERGLASS, 10 IN H, 24 IN X 24 IN BOWL SIZE

MOP SERVICE SINK: E. L. MUSTEE, SMC FIBERGLASS, 10 IN H, 24 IN X 24 IN BOWL SIZE

MUSTEE

MOP SERVICE SINK: E. L. MUSTEE, SMC FIBERGLASS, 10 IN H, 24 IN X 24 IN BOWL SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOP SERVICE SINK: E. L. MUSTEE, SMC FIBERGLASS, 10 IN H, 24 IN X 24 IN BOWL SIZE

MOP SERVICE SINK: E. L. MUSTEE, SMC FIBERGLASS, 10 IN H, 24 IN X 24 IN BOWL SIZE

MUSTEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $585.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS11U264
  • Mfr. Model # 63CM
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1695
  • Shipping Weight 41.08 lbs

Technical Specs

  • Item Mop Service Sink
  • Bowl Depth 10 in
  • Bowl Shape Square
  • Bowl Width 24 in
  • Colour White
  • Faucet Body Material Brass
  • Faucet Installation Style Centerset
  • Faucet Operation Dual Manual Handle
  • Finish Marbelized
  • Includes Drain Seal, Hose and Holder, Mop Hanger, Mop Service Dual Handle Faucet, Stainless Steel Strainer
  • Includes Basket Strainer Yes
  • Includes Faucet Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Mounting Location - Faucet Wall
  • No. of Bowls 1
  • Overall Height 10 in
  • Overall Width 24 in
  • Sink Material SMC Fibreglass
  • Standards ANSI Z124-2017, CSA, IAPMO
  • ADA Compliance Not ADA Compliant
  • Bowl Length 24 in
  • Bowl Size 24 in x 24 in
  • CEC Compliant Not CEC Compliant
  • Drain Opening 3 in
  • Faucet Handle Type Lever
  • Faucet Mounting Centers 8 in
  • Faucet Spout Shape Angled Straight
  • Flow Rate 5.4 gpm
  • Includes Back Splash No
  • Includes Drain Pipe No
  • Includes Side Splash No
  • Manufacturers Warranty Length 1 yr
  • Mounting Type - Sinks Floor
  • Number of Stations 1
  • Overall Length 24 in
  • Plumbing Brand E. L. Mustee
  • Sink Type Mop

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list