!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLUE-ALL, GENERAL PURPOSE, INTERIOR/EXTERIOR, 1 GALLON, JUG, WHITE

GLUE-ALL, GENERAL PURPOSE, INTERIOR/EXTERIOR, 1 GALLON, JUG, WHITE

ELMER'S

GLUE-ALL, GENERAL PURPOSE, INTERIOR/EXTERIOR, 1 GALLON, JUG, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLUE-ALL, GENERAL PURPOSE, INTERIOR/EXTERIOR, 1 GALLON, JUG, WHITE

GLUE-ALL, GENERAL PURPOSE, INTERIOR/EXTERIOR, 1 GALLON, JUG, WHITE

ELMER'S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.24 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RHO6155060395
  • Mfr. Model # 6155060395
  • UNSPSC # 31201610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.35 lbs

Product Details

This Glue-All glue is white and comes in a one gallon jug. It meets the standards for ACMI AP Non-Toxic Certified. This glue features washable. In addition, it has a working time of one minute. It is not water-resistant.

Technical Specs

  • Item Glue
  • Container Size 1 gal
  • Features Washable
  • Interior/Exterior Interior and Exterior
  • Materials Bonded Cardboard, Fabric, Leather, Paper, Wood
  • Series Glue-All
  • VOC Content Weight 0 g/L
  • Woods Bonded Hardwoods, Softwoods
  • Adhesive Colour White
  • Container Type Jug
  • Gap Fill (Yes/No) No
  • Low Odor Yes
  • Primary Applications General Purpose
  • Standards ACMI AP Non-Toxic Certified
  • Water Resistance Not Water-Resistant
  • Working Time 1 min

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list