These are TIG welding gloves, with 100% Kevlar(R) stitching, wing thumbs, and gunn cut. They are made from tan-coloured elkskin, and are size eight, fitting a medium hand. The cuffs are four inches long, made from split elkskin leather.
Technical Specs
ItemWelding Glove
ANSI/ISEA Puncture Level5
Cuff Length4 in
Cuff StyleGauntlet
Glove CutGunn
Glove Leather GradeA, B
High-VisibilityNo
Leather Palm ProcessGrain
Oil ResistantYes
SeriesEndura 305GE
Thumb StyleWing
Water ResistantNo
Welding Glove ApplicationTIG
Size- Numeric8
ANSI/ISEA Abrasion Level4
ColourTan
Cuff MaterialElk Hide Leather, Leather
Glove Back MaterialElk Hide Leather
Glove FeaturesElk grain leather palms provides oil-Resistance and better dexterity, 4" long gauntlet cuffs with pull tabs for easy donning, ANSI Level 3 heat-Resistance up to 200 Degrees C/392 Degrees F, Sewing thread is made with DuPont Kevlar fiber for added seam integrity