!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENDURA 305GE WELDING GLOVES, TAN, L, 9, ELK LEATHER, GRAIN GAUNTLET CUFF

ENDURA 305GE WELDING GLOVES, TAN, L, 9, ELK LEATHER, GRAIN GAUNTLET CUFF

SUPERIOR GLOVE

ENDURA 305GE WELDING GLOVES, TAN, L, 9, ELK LEATHER, GRAIN GAUNTLET CUFF close
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
ENDURA 305GE WELDING GLOVES, TAN, L, 9, ELK LEATHER, GRAIN GAUNTLET CUFF

ENDURA 305GE WELDING GLOVES, TAN, L, 9, ELK LEATHER, GRAIN GAUNTLET CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.15 / PAIR
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
  • Item # SUG305GE/L
  • Mfr. Model # 305GE
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

These tan Endura 305GE welding gloves are size large 9 and are made of elk leather and leather. They feature elk grain leather palms to provide oil-resistance. Welding gloves are made of leather and other materials to protect against flames, heat, and sparks when welding. MIG, TIG, and stick welding gloves have different features to accommodate different hazards for each type of welding.

Technical Specs

  • Item Welding Glove
  • ANSI/ISEA Puncture Level 5
  • Cuff Length 4 in
  • Cuff Style Gauntlet
  • Glove Cut Gunn
  • Glove Leather Grade A, B
  • High-Visibility No
  • Leather Palm Process Grain
  • Oil Resistant Yes
  • Series Endura 305GE
  • Thumb Style Wing
  • Water Resistant No
  • Welding Glove Application TIG
  • Size- Numeric 9
  • ANSI/ISEA Abrasion Level 4
  • Colour Tan
  • Cuff Material Elk Hide Leather, Leather
  • Glove Back Material Elk Hide Leather
  • Glove Features Elk grain leather palms provides oil-Resistance and better dexterity, 4" long gauntlet cuffs with pull tabs for easy donning, ANSI Level 3 heat-Resistance up to 200 Degrees C/392 Degrees F, Sewing thread is made with DuPont Kevlar fiber for added seam integrity
  • Glove Materials Elk Leather, Leather
  • Includes Double Palm No
  • Max. Temp. 200 Degrees C
  • Palm Material Elk Grain Leather
  • Stitching Material Kevlar(R)
  • Touchscreen Compatible No
  • Waterproof No
  • Size- Alpha L