!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SINGLE BOWL DROP- IN LAUNDRY SINK: ELKAY, 19½ IN L, 19 IN W, 10 ⅛ IN BOWL DP

SINGLE BOWL DROP- IN LAUNDRY SINK: ELKAY, 19½ IN L, 19 IN W, 10 ⅛ IN BOWL DP

ELKAY

SINGLE BOWL DROP- IN LAUNDRY SINK: ELKAY, 19½ IN L, 19 IN W, 10 ⅛ IN BOWL DP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINGLE BOWL DROP- IN LAUNDRY SINK: ELKAY, 19½ IN L, 19 IN W, 10 ⅛ IN BOWL DP

SINGLE BOWL DROP- IN LAUNDRY SINK: ELKAY, 19½ IN L, 19 IN W, 10 ⅛ IN BOWL DP

ELKAY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,106.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS4YJ90
  • Mfr. Model # DLR1919103
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.5 lbs

Technical Specs

  • Item Single Bowl Drop-in Laundry Sink
  • Bowl Depth 10 1/8 in
  • Bowl Shape Rectangular
  • Bowl Width 13 1/2 in
  • Counter Mounting Type Drop-In
  • Faucet Hole Dia. 1 1/2 in
  • Faucet Mounting Centers 4 in
  • Gauge 18 ga
  • Includes Basket Strainer No
  • Includes Faucet No
  • Indoor/Outdoor Usage Indoor
  • Mounting Location - Faucet Deck
  • No. of Bowls 1
  • Overall Height 10 1/8 in
  • Overall Width 19 in
  • Series Lustertone Classic
  • Sink Type Laundry
  • ADA Compliance Not ADA Compliant
  • Bowl Length 16 in
  • Bowl Size 16 in x 13 1/2 in
  • Colour Silver
  • Drain Opening 3 1/2 in
  • Faucet Installation Style Centerset
  • Finish Lustrous Satin
  • Includes Mounting Hardware Part # 64090012 for Countertops Up to 3/4 in (19mm) Thick
  • Includes Drain Pipe No
  • Includes Installation Hardware Yes
  • Manufacturers Warranty Length Lifetime
  • Mounting Type - Sinks Countertop
  • Number of Faucet Holes 3
  • Overall Length 19 1/2 in
  • Plumbing Brand Elkay
  • Sink Material Stainless Steel
  • Standards ASME A112.19.3, BUY AMERICAN ACT, CSA B45.4

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list