!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DROP- IN BAR SINK PACKAGE: DUAL MANUAL HANDLE, LEVER, ELKAY, 15 IN L, 15 IN W

DROP- IN BAR SINK PACKAGE: DUAL MANUAL HANDLE, LEVER, ELKAY, 15 IN L, 15 IN W

ELKAY

DROP- IN BAR SINK PACKAGE: DUAL MANUAL HANDLE, LEVER, ELKAY, 15 IN L, 15 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DROP- IN BAR SINK PACKAGE: DUAL MANUAL HANDLE, LEVER, ELKAY, 15 IN L, 15 IN W

DROP- IN BAR SINK PACKAGE: DUAL MANUAL HANDLE, LEVER, ELKAY, 15 IN L, 15 IN W

ELKAY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,158.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4YJ88
  • Mfr. Model # BLR150C
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Item Drop-In Bar Sink Package
  • Bowl Depth 7 in
  • Bowl Shape Rectangular
  • Bowl Width 9 1/4 in
  • Colour Silver
  • Drain Opening 2 in
  • Faucet Handle Type Lever
  • Faucet Installation Style Centerset
  • Faucet Operation Dual Manual Handle
  • Finish Lustrous Satin
  • Gauge 18 ga
  • Includes Drain Pipe Yes
  • Includes Installation Hardware Yes
  • Manufacturers Warranty Length Lifetime
  • Mounting Type - Sinks Countertop
  • Number of Faucet Holes 1
  • Overall Height 7 1/8 in
  • Overall Width 15 in
  • Series Lustertone Classic
  • Sink Type Bar
  • Water Inlet Connection Size 3/8 in
  • ADA Compliance Not ADA Compliant
  • Bowl Length 12 in
  • Bowl Size 12 in x 9 1/4 in
  • CEC Compliant CEC Compliant
  • Counter Mounting Type Drop-In
  • Faucet Body Material Chrome-Plated Brass
  • Faucet Hole Dia. 1 1/4 in
  • Faucet Mounting Centers 4 in
  • Faucet Spout Shape Gooseneck
  • Flow Rate 1.5 gpm
  • Includes Basket Strainer Yes
  • Includes Faucet Yes
  • Indoor/Outdoor Usage Indoor
  • Mounting Location - Faucet Deck
  • No. of Bowls 1
  • Number of Stations 1
  • Overall Length 15 in
  • Plumbing Brand Elkay
  • Sink Material Stainless Steel
  • Standards ASME A112.18.1, ASME A112.18.2, ASME A112.19.3, CEC, CSA B125.1, CSA B125.2, CSA B45.4, NSF 372 (lead free), NSF 61
  • Water Inlet Connection Type Compression

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list