!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELIMINATOR,AIR AND GAS

ELIMINATOR,AIR AND GAS

BELL & GOSSETT

ELIMINATOR,AIR AND GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELIMINATOR,AIR AND GAS

ELIMINATOR,AIR AND GAS

BELL & GOSSETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $544.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4NU83
  • Mfr. Model # 792
  • UNSPSC # 40141727
  • CATALOGUE PAGE # 1921
  • Shipping Weight 7.05 lbs

Technical Specs

  • Item Air Vent
  • Allowable Pressure - Maximum 250 psi
  • Body Material Cast Iron
  • For Media Water
  • Inlet Port Connection Size 3/4 in
  • Inlet Port Location Bottom
  • Number of Inlet Ports 1
  • Operating Temperature - Maximum 300 Degrees F
  • Overall Width 4 1/16 in
  • Product Type Air Vent
  • Air Vent Type Float
  • Application Centrifugal Pumps with Specific Gravity Greater than 0.7, Hydronic Heating and Chilling Systems, Releasing Air from Hot or Cold Water or Glycol Mains, Storage and Processing Tank Filters
  • Configuration Angle/In-line
  • Inlet Port Connection Gender Female
  • Inlet Port Connection Type NPT
  • Installation Orientation Vertical
  • Operating Pressure - Maximum 250 psi
  • Overall Length 7 in
  • Port Types Included Inlet
  • Relief Port Location Top

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list