!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRONIC TIMER,24 HR/7 DAYS,SPDT

ELECTRONIC TIMER,24 HR/7 DAYS,SPDT

INTERMATIC

ELECTRONIC TIMER,24 HR/7 DAYS,SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRONIC TIMER,24 HR/7 DAYS,SPDT

ELECTRONIC TIMER,24 HR/7 DAYS,SPDT

INTERMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $186.03 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20XE65
  • Mfr. Model # FM1D14-AV-U
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Electronic Timer
  • Number of Channels 1
  • Voltage 120 to 277V AC
  • HP @ 120V 1/2
  • Events Available - Electronic Timer 14
  • Event Allocation - Electronic Timer 1 On/Off Action = 2 Events
  • Number of Poles 2
  • Max. Time Setting 24 hr
  • Colour Gray
  • Backup Time 2,500 hr
  • Display Height 1/2 in
  • Height 2 in
  • Width 3 in
  • Standards UL, cURus
  • Operation Mode 24 hr/7 day
  • Contact Form SPDT
  • Amps 15 A
  • HP @ 240V 1
  • Available Actions - Electronic Timer On/Off
  • Mounting Panel
  • Min. Time Setting 1 min
  • NEMA Rating 1
  • Backup Device Ni-MH Rechargeable Battery
  • Operating Temp. -40 Degrees to 131 Degrees F
  • Display Width 1 in
  • Depth 3 in
  • Description/Special Features 4.9 A Electronic Ballast

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list