!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRONIC TIMER, 24 HR/7 DAYS, SPDT-NO/NC

ELECTRONIC TIMER, 24 HR/7 DAYS, SPDT-NO/NC

INTERMATIC

ELECTRONIC TIMER, 24 HR/7 DAYS, SPDT-NO/NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRONIC TIMER, 24 HR/7 DAYS, SPDT-NO/NC

ELECTRONIC TIMER, 24 HR/7 DAYS, SPDT-NO/NC

INTERMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $351.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4CCA9
  • Mfr. Model # FM1D20A-240
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Electronic Timer
  • Number of Channels 1
  • Voltage 240V AC
  • HP @ 120V NO: 3/8, NC: 1/2
  • Events Available - Electronic Timer 20
  • Event Allocation - Electronic Timer 1 On/Off Action = 2 Events
  • Number of Poles 1
  • Max. Time Setting 7 day
  • Colour Gray
  • Backup Time 3 yr
  • Height 4 in
  • Width 2 3/4 in
  • Standards cULus Listed, California Title 24 Complaint
  • Operation Mode 24 hr/7 day
  • Contact Form SPDT-NO/NC
  • Amps 16 A
  • HP @ 240V NC: 3/4, NO: 1
  • Available Actions - Electronic Timer On/Off
  • Mounting Surface or DIN Rail
  • Min. Time Setting 1 min
  • NEMA Rating 1
  • Backup Device CR2032 Lithium Battery
  • Operating Temp. -13 Degrees to 131 Degrees F
  • Depth 2 in
  • Description/Special Features Surface/DIN Rail Mount

Compliance and Restrictions

  • Dangerous Good

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list