!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRONIC TEMP CONTROL,24 TO 240VAC

ELECTRONIC TEMP CONTROL,24 TO 240VAC

HONEYWELL

ELECTRONIC TEMP CONTROL,24 TO 240VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRONIC TEMP CONTROL,24 TO 240VAC

ELECTRONIC TEMP CONTROL,24 TO 240VAC

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $752.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NECT775M2048
  • Mfr. Model # T775M2048
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1913
  • Shipping Weight 2.6 lbs

Technical Specs

  • Item Temperature Control
  • Product Type Temperature Control
  • Contact Form SPDT
  • IP Rating IP65
  • Minimum Control Temperature -40 Degrees F
  • Minimum Temperature Differential Setting 1 Degrees F
  • Input Voltage 120V AC, 240V AC, 24V AC
  • Overall Height 8 1/8 in
  • Overall Depth 3 in
  • Resistive Load Current @ 120V 58.8 A
  • Full Load Current @ 120V AC 9.8 A
  • Horsepower @ 120V AC 1/2 hp
  • Full Load Current @ 240V AC 4.9 A
  • Housing Colour Grey
  • Number of Sensor Inputs 2
  • Standards C-Tick, cUL, UL 60730-1
  • Number of Time Cycles per Day 2
  • Sensing Bulb Diameter 1/4 in
  • Sensor Type 50021579-001
  • Temperature Control Function Heat and Cool
  • Number of Stages Single
  • NEMA Rating 1
  • Maximum Control Temperature 248 Degrees F
  • Maximum Temperature Differential Setting 150 Degrees F
  • Display Type Digital
  • Variable Output Voltage Variable Output Voltage
  • Overall Width 4 3/8 in
  • Resistive Load Current @ 240V 29.4 A
  • Horsepower @ 240V AC 1/2 hp
  • Ambient Humidity 5% to 95% RH
  • Number of SPDT Outputs 2
  • Application Temperature Sensing and Control
  • Includes 50021579-001
  • Number of Relay Outputs 2
  • Number of Sensors Included 1
  • Power Consumption 10 VA
  • Sensing Bulb Length 2 in
  • Switch Action Close on Rise, Open on Rise

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list