!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRONIC TEMP. CONTROL,120/208/240VAC

ELECTRONIC TEMP. CONTROL,120/208/240VAC

RANCO

ELECTRONIC TEMP. CONTROL,120/208/240VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRONIC TEMP. CONTROL,120/208/240VAC

ELECTRONIC TEMP. CONTROL,120/208/240VAC

RANCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $232.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RSCETC141000-000
  • Mfr. Model # ETC-141000-000
  • UNSPSC # 39121549
  • CATALOGUE PAGE # 1913
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Temperature Control
  • Product Type Temperature Control
  • Contact Form SPDT
  • IP Rating IP67
  • Minimum Control Temperature -30 Degrees F
  • Minimum Temperature Differential Setting 1 Degrees F
  • Input Voltage 120V AC, 208V AC, 240V AC
  • Overall Height 7 7/8 in
  • Overall Depth 2 1/2 in
  • Compatible with Series Universal
  • Resistive Load Current @ 120V 96 A
  • Full Load Current @ 120V AC 16 A
  • Horsepower @ 120V AC 1 hp
  • Full Load Current @ 240V AC 8 A
  • Housing Colour Gray
  • Number of Sensor Inputs 1
  • Standards Class 4813 02, CSA Certified LR68340, UL File E94419, UL Guide No. XAPX
  • Power Consumption 100 MVA
  • Sensing Bulb Length 2 in
  • Switch Action Close on Rise, Open on Rise
  • Temperature Control Function Heat or Cool
  • Number of Stages Single
  • NEMA Rating 4
  • Maximum Control Temperature 220 Degrees F
  • Maximum Temperature Differential Setting 30 Degrees F
  • Display Type Digital
  • Variable Output Voltage No
  • Overall Width 2 3/4 in
  • Housing Material Polyethilene
  • Resistive Load Current @ 240V 48 A
  • Horsepower @ 240V AC 1 hp
  • Ambient Humidity 0% to 95% RH
  • Number of SPDT Outputs 1
  • Application Cooling Control, Heating Control
  • Includes 8 ft Foot Cable
  • Number of Relay Outputs 1
  • Number of Sensors Included 1
  • Sensing Bulb Diameter 1/4 in
  • Sensor Type Thermistor

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list