!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRONIC PNEUMATIC TRANSDUCER,2 IN D

ELECTRONIC PNEUMATIC TRANSDUCER,2 IN D

JOHNSON CONTROLS

ELECTRONIC PNEUMATIC TRANSDUCER,2 IN D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRONIC PNEUMATIC TRANSDUCER,2 IN D

ELECTRONIC PNEUMATIC TRANSDUCER,2 IN D

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $545.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCEP80001
  • Mfr. Model # EP-8000-1
  • UNSPSC # 41112107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Electronic Pneumatic Transducer
  • Air Connection Type Barbed Hose
  • Application Pneumatic Valve and Damper Actuators, Valve and Damper Actuator Positioners
  • Control Air Pressure 20 psi
  • Cover Material ABS/Polycarbonate
  • Includes Amplifier Amplifier Not Included
  • Input Current Signal Maximum 20 mA
  • Input Voltage Signal - Maximum 9V DC
  • Nominal High End Pressure 25 psi
  • Nominal Pressure Range - Maximum 20 psi
  • Operating Pressure - Maximum 25 psi
  • Operating Temperature - Minimum 41 Degrees F
  • Overall Length 3 3/8 in
  • Temperature Coefficient 0.05 Degrees F
  • Air Connection Size 1/4 in
  • Air Consumption 45 scfm
  • Control Action Direct Acting
  • Control Signal Proportional
  • Electrical Connections Terminal Blocks
  • Includes Cover Cover Included
  • Input Signal Type Current/Voltage
  • Input Voltage Signal - Minimum 0.5V DC
  • Nominal Low End Pressure 18 psi
  • Nominal Pressure Range - Minimum 1 psi
  • Operating Temperature - Maximum 122 Degrees F
  • Overall Depth 2 in
  • Overall Width 1 13/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list