IP65 DIGITAL OUTSIDE MICROMETER, 3 TO 4 IN/76.2 TO 101.6MM RANGE, IP65, INCH/METRIC
IP65 DIGITAL OUTSIDE MICROMETER, 3 TO 4 IN/76.2 TO 101.6MM RANGE, IP65, INCH/METRIC
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ip65 digital outside micrometer has a ratchet thimble. This ip65 digital outside micrometer includes key spanner, setting standard, a case, and a battery.
Technical Specs
Item IP65 Digital Outside Micrometre
Resolution 0.00005 in/0.001 mm
IP Rating IP65
Data Output Type Cable
Coolant Resistant Yes
Included Certification Certificate of Inspection
Thimble Type Ratchet
Anvil Shape Flat
Case Included Yes
Compatible Data Output Cable Mfr. No. 05CZA662, Mfr. No.05CZA663
Functions Automatic Power On/Off, Data Hold, Origin-Set, Zero-Setting
Includes Battery Yes
Maximum Measurement - mm 101.6 mm
Minimum Measurement - mm 76.2 mm
Spindle Diameter 6.35 mm
Spindle Shape Flat
Range 3 in to 4 in, 76.2 mm to 101.6 mm
Accuracy +/-0.0001 in
SPC Output Yes
Long Form Calibration Certificate No
Dimension Type Inch/Metric
Operation Type Digital
Anvil Material Carbide
Battery Size SR44
Case Type Plastic Case
Display Type LCD
Includes Key Spanner, Setting Standard
Maximum Measurement - Inch 4 in
Minimum Measurement - Inch 3 in
Rotating Spindle (Yes/No) Yes
Spindle Material Carbide Tipped
Country of Origin Japan
(subject to change)
Alternate Products
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$497.40
/ EACH
Related Products
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$605.55
/ EACH
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$248.58
/ EACH
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$215.52
/ EACH
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$177.21
/ EACH
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$225.56
/ EACH