!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL OUTSIDE MICROMETER, 1 TO 2 IN/25 TO 5MM RANGE, IP54

DIGITAL OUTSIDE MICROMETER, 1 TO 2 IN/25 TO 5MM RANGE, IP54

WESTWARD

DIGITAL OUTSIDE MICROMETER, 1 TO 2 IN/25 TO 5MM RANGE, IP54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL OUTSIDE MICROMETER, 1 TO 2 IN/25 TO 5MM RANGE, IP54

DIGITAL OUTSIDE MICROMETER, 1 TO 2 IN/25 TO 5MM RANGE, IP54

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $369.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP2YMZ6
  • Mfr. Model # 2YMZ6
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.62 lbs

Product Details

This digital outside micrometer is made out of steel and it has a ratchet thimble. This digital outside micrometer includes a key spanner, a case, and a battery.

Technical Specs

  • ItemDigital Outside Micrometre
  • Resolution0.00005 in/0.001 mm
  • IP RatingIP54
  • Long Form Calibration CertificateNo
  • Dimension TypeInch/Metric
  • Operation TypeDigital
  • Anvil MaterialCarbide
  • Battery SizeCR2032
  • Case TypePlastic Case
  • Frame MaterialSteel
  • IncludesKey Spanner
  • Lock Nut TypeLever
  • Maximum Measurement - mm50 mm
  • Minimum Measurement - mm25 mm
  • Spindle Diameter0.256 in
  • Spindle ShapeFlat
  • Range 1 in to 2 in, 25 mm to 50 mm
  • Accuracy +/-0.00016 in, +/-0.004 mm
  • SPC Output Yes
  • Coolant Resistant No
  • Jaw Depth 1 1/2 in
  • Thimble Type Ratchet
  • Anvil Shape Flat
  • Case Included Yes
  • Display Type LCD
  • Functions ABS/INC, Inch/mm Conversion, On/Off, Zero-Setting
  • Includes Battery Yes
  • Maximum Measurement - Inch 2 in
  • Minimum Measurement - Inch 1 in
  • Rotating Spindle (Yes/No) Yes
  • Spindle Material Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list