DIGITAL OUTSIDE MICROMETER, 1 IN TO 2 IN/25.4 TO 50.8MM RANGE, +/-001 IN ACCURACY, FLAT
DIGITAL OUTSIDE MICROMETER, 1 IN TO 2 IN/25.4 TO 50.8MM RANGE, +/-001 IN ACCURACY, FLAT
STARRETT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Electronic digital micrometer without an output. Range 1 - 2 inches/25 - 50 mm. Resolution 0.00005 inch/0.001 mm. ON/OFF button, instant inch/millimetre conversion.
Technical Specs
Item Digital Outside Micrometre
Resolution 0.00005 in/0.001 mm
IP Rating Not Rated
Long Form Calibration Certificate No
Dimension Type Inch/Metric
Thimble Type Friction
Anvil Shape Flat
Display Type LCD
Includes Battery Yes
Maximum Measurement - Inch 2 in
Minimum Measurement - Inch 1 in
Spindle Diameter 0.25 in
Spindle Shape Flat
Range 1 in to 2 in, 25.4 mm to 50.8 mm
Accuracy +/-0.0001 in
SPC Output No
Coolant Resistant No
Operation Type Digital
Anvil Material Carbide
Case Included Yes
Includes Key Spanner
Lock Nut Type Ring
Maximum Measurement - mm 50.8 mm
Minimum Measurement - mm 25.4 mm
Spindle Material Carbide
Country of Origin China
(subject to change)