!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRONIC KEYLESS LOCK,KEYPAD,CO100

ELECTRONIC KEYLESS LOCK,KEYPAD,CO100

SCHLAGE ELECTRONICS

ELECTRONIC KEYLESS LOCK,KEYPAD,CO100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRONIC KEYLESS LOCK,KEYPAD,CO100

ELECTRONIC KEYLESS LOCK,KEYPAD,CO100

SCHLAGE ELECTRONICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,270.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40GN41
  • Mfr. Model # CO100CY70 KP RHO 626 PD
  • UNSPSC # 46171619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.45 lbs

Technical Specs

  • Item Electronic Keyless Lock
  • Access Method Keypad
  • Lock Material Metal
  • Series CO100
  • Door Thickness 1-3/4"
  • Hand Field Reversible
  • Outside Width 15-3/8"
  • Inside Height 26-1/2"
  • Inside Depth 24-3/4"
  • Latch Front Size 1-1/8" x 2-1/4"
  • Keypad Material Rubber
  • Timed Entry Allowance 1 sec.
  • Battery Life 1 to 2 yr.
  • Event Audit Trail No
  • ADA Compliant Yes
  • Standards UL294, UL10C, BHMA/ANSI 156.25 Grade 1 Operation and Security
  • For Use With Access Control Locks
  • Function Classroom/ Storeroom
  • Mounting Style Cylindrical
  • Finish Satin Chrome
  • Handle Type Lever
  • Key Override Options Schlage Interchangeable Core
  • Outside Height 3-1/4"
  • Outside Depth 17 1/2 in
  • Inside Width 26-3/4"
  • Latch Length 1/2"
  • Backset 2-3/4"
  • Number of Keys 12
  • Power Source (4) AA Batteries
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Max. User Codes 500
  • Grade 1
  • Weather Resistant Yes
  • Electrical/Mechanical Electrical

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list