!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRONIC FLOWMETER,NPT,LED,ACETAL ROTOR,FLOW 2 TO 35 GPM,MAX 50 PSI,6 1/2 IN L,NICKEL-PLATE

ELECTRONIC FLOWMETER,NPT,LED,ACETAL ROTOR,FLOW 2 TO 35 GPM,MAX 50 PSI,6 1/2 IN L,NICKEL-PLATE

FILL-RITE

ELECTRONIC FLOWMETER,NPT,LED,ACETAL ROTOR,FLOW 2 TO 35 GPM,MAX 50 PSI,6 1/2 IN L,NICKEL-PLATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRONIC FLOWMETER,NPT,LED,ACETAL ROTOR,FLOW 2 TO 35 GPM,MAX 50 PSI,6 1/2 IN L,NICKEL-PLATE

ELECTRONIC FLOWMETER,NPT,LED,ACETAL ROTOR,FLOW 2 TO 35 GPM,MAX 50 PSI,6 1/2 IN L,NICKEL-PLATE

FILL-RITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $421.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FILTT10ANC
  • Mfr. Model # TT10ANC
  • UNSPSC # 41112501
  • CATALOGUE PAGE # 1645
  • Shipping Weight 1.0 lbs

Product Details

This turbine-type, electronic flowmeter has an NPT connection for a one-inch pipe and is designed to quantify the rate or volume of oil, chemicals, high-viscosity thick fluids, and lubricants. Its LCD display shows gallons, quarts, pints, litres, and ounces with an accuracy of +/- 1%. It has a maximum pressure of 50 PSI, maximum viscosity of 79 SSU, and a flow range of two to 35 gpm. It features an acetal rotor, nickel-plated housing, and measures 6 1/2 inches in length.

Technical Specs

  • ItemElectronic Flowmeter
  • For Pipe Size1 in
  • Connection TypeNPT
  • Wetted Materials304/316 Stainless Steel, Aluminum, Acetal, Gold
  • Flow Range2 to 35 gpm
  • Flow MaterialOil, Chemicals, High Viscosity, Thick Fluids, Lubricants
  • Housing MaterialAluminum
  • Flow Range (GPM)2 to 35
  • Accuracy (%)+/-1
  • Sensor TypeReed Switch
  • Display UnitsGallons, Quarts, Pints, Liter, Ounces
  • Flowmeter Product Group Flow Indicator
  • Connection Size 1"
  • Fluid Temp. Range -40 Degrees to 176 Degrees F
  • Max. Pressure 50 psi
  • Max. Viscosity 79 SSU
  • Type Turbine
  • Flow Range @ GPH 120 to 2100
  • Flow Range (LPM) 8 to 132
  • Length (In.) 6-1/2
  • Rotor Type Acetal
  • Display Type LCD
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list