4-WAY DIGITAL CALIPER, 0 TO 12 IN/0 TO 30MM RANGE, IP67, +/-01 IN/+/--0.03MM ACCURACY
4-WAY DIGITAL CALIPER, 0 TO 12 IN/0 TO 30MM RANGE, IP67, +/-01 IN/+/--0.03MM ACCURACY
STARRETT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 4-way digital caliper is made out of stainless steel. It meets the standards for DIN 862. This 4-way digital caliper includes a case and a battery.
Technical Specs
Item 4-Way Digital Caliper
Resolution +0.0005 in/-0.01 mm
IP Rating IP67
Data Output Type Cable
Absolute Positioning Yes
Dimension Type Inch/Metric
Dust Resistant Yes
Jaw Actuation Type Thumb Wheel
Jaw Material Stainless Steel
Maximum Measurement - Inch 12 in
Measurements 4-Way
Measures Inside Dimension Yes
Measures Step Yes
Minimum Measurement - mm 0 mm
Battery Size CR2032
Compatible SPC Cable Mfr. No. 798SCKB , Mfr. No. 798SCM, Mfr. No. 798SCU
Water Resistant Yes
Includes Battery Yes
Jaw Depth - Upper Jaw 3/4 in
Linear Encoder Type Electromagnetic Induction
With Locking Nut Yes
Range 0 in to 12 in, 0 mm to 300 mm
Accuracy +/--0.03 mm, +/-0.001 in
SPC Output Yes
Long Form Calibration Certificate Yes
Caliper Material Stainless Steel
Coolant Resistant Yes
Included Certification Long Form Calibration Certificate Traceable to NIST
Jaw Depth 2 1/2 in
Minimum Measurement - Fractional Inch 0 in
Maximum Measurement - mm 300 mm
Measures Depth Yes
Measures Outside Dimension Yes
Minimum Measurement - Inch 0 in
Display Type LCD
Case Type Plastic Case
Data Output Connection Type Multiplexer, USB
Functions Zero, Auto-Off, No Loss Of Position
Includes Case Yes
Jaw Shape Standard
Standards DIN 862
Country of Origin United States
(subject to change)