4-WAY DIGITAL CALIPER, 0 IN TO 8 IN/0 TO 20MM RANGE, IP67, 005 IN/0.01MM RESOLUTION
4-WAY DIGITAL CALIPER, 0 IN TO 8 IN/0 TO 20MM RANGE, IP67, 005 IN/0.01MM RESOLUTION
STARRETT
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
This 4-way digital caliper is made out of stainless steel. It meets the standards for DIN 862. This 4-way digital caliper includes a case and a battery.
Technical Specs
Item 4-Way Digital Caliper
Resolution +0.0005 in/-0.01 mm
SPC Output Yes
Long Form Calibration Certificate Yes
Caliper Material Stainless Steel
Coolant Resistant Yes
Included Certification Long Form Calibration Certificate Traceable to NIST
Jaw Depth 1 7/8 in
Minimum Measurement - Fractional Inch 0 in
Maximum Measurement - mm 200 mm
Measures Depth Yes
Measures Outside Dimension Yes
Minimum Measurement - Inch 0 in
Display Type LCD
Case Type Plastic Case
Data Output Connection Type Multiplexer, USB
Functions Zero, Auto-Off, No Loss Of Position
Includes Case Yes
Jaw Shape Standard
Standards DIN 862
Range 0 in to 8 in, 0 mm to 200 mm
IP Rating IP67
Data Output Type Cable
Absolute Positioning Yes
Dimension Type Inch/Metric
Dust Resistant Yes
Jaw Actuation Type Thumb Wheel
Jaw Material Stainless Steel
Maximum Measurement - Inch 8 in
Measurements 4-Way
Measures Inside Dimension Yes
Measures Step Yes
Minimum Measurement - mm 0 mm
Battery Size CR2032
Compatible SPC Cable Mfr. No. 798SCKB , Mfr. No. 798SCM, Mfr. No. 798SCU
Water Resistant Yes
Includes Battery Yes
Jaw Depth - Upper Jaw 3/4 in
Linear Encoder Type Electromagnetic Induction
With Locking Nut Yes