!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTROMECHANICAL TIMER, 480V AC

ELECTROMECHANICAL TIMER, 480V AC

TORK

ELECTROMECHANICAL TIMER, 480V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTROMECHANICAL TIMER, 480V AC

ELECTROMECHANICAL TIMER, 480V AC

TORK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $697.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NSI8007U
  • Mfr. Model # 8007U
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.37 lbs

Technical Specs

  • Item Electromechanical Timer
  • Number of Poles 1
  • Voltage 480V AC
  • Day Skipper Yes
  • Finish Enamel, Steel
  • Min. Time Setting 15 min
  • Max. On/Off Cycles 48
  • Depth 3 3/4 in
  • Number of Trippers Included 96
  • Description/Special Features Duty Cycle, Skipper Function Allows Operations to be Omitted on Selected Days of the Week
  • Standards UL917
  • Type 25 hr
  • Contact Form SPDT-NO/NC
  • Amps 20
  • Enclosure Type Indoor
  • NEMA Rating 1
  • Max. Time Setting 24 hr
  • Width 5 in
  • Height 9 1/4 in
  • Operating Temp. -40 Degrees to 165 Degrees F
  • Mount Surface
  • Nominal Max. Time Setting 24 hr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list