!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTROMAGNETIC LOCK,ALUMINUM,650 LB

ELECTROMAGNETIC LOCK,ALUMINUM,650 LB

SDC

ELECTROMAGNETIC LOCK,ALUMINUM,650 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTROMAGNETIC LOCK,ALUMINUM,650 LB

ELECTROMAGNETIC LOCK,ALUMINUM,650 LB

SDC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,720.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45LX99
  • Mfr. Model # 1581SNDVD
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.85 lbs

Technical Specs

  • Item Electromagnetic Lock
  • Opening Action Electromagnetic or Manual
  • Amp Draw @ 12V 500mA
  • Input Voltage 12/24V DC
  • Holding Force (Lb.) 650
  • Finish Satin Aluminum
  • Options Included Dual Voltage
  • Includes Mounting Hardware
  • Type Delayed Egress
  • Material Aluminum
  • Amp Draw @ 24V 320mA
  • Features Built-In Activation Trigger, Subdued Alternating Alarm
  • Release Delay Instantaneous
  • Standards CSFM 3774-0324:0103, NFPA 1-UFC, NFPA 101, UL 294, ULC S104, ULC S533
  • For Use With Access Control
  • Package Quantity 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list