!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTROMAGNETIC DELAY EGRESS,1,650 LB

ELECTROMAGNETIC DELAY EGRESS,1,650 LB

SDC

ELECTROMAGNETIC DELAY EGRESS,1,650 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTROMAGNETIC DELAY EGRESS,1,650 LB

ELECTROMAGNETIC DELAY EGRESS,1,650 LB

SDC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,128.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45LX79
  • Mfr. Model # 1511S NA P V
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item Electromagnetic Delay Egress
  • Opening Action Electromagnetic
  • Amp Draw @ 12V 400mA
  • Input Voltage 12/24V DC
  • Holding Force (Lb.) 1,650
  • Armature Width (In.) 9/16 in
  • Release Delay 15 to 30 sec
  • Standards BOCA, CBC, CSFM Listed, IBC, IFC, NFPA 1-UFC, NFPA 101, SBC, UBC 7-2 (1997), UL 294, ULC S104, ULC S533
  • For Use With Mortise or Cylindrical Locksets, Single Doors Equipped with Mortise or Rim Mount Exit Devices, Surface or Concealed Vertical Rod Exit Devices With Surface Or Concealed Strikes and Triggers
  • Package Quantity 1
  • Type Delayed Egress
  • Material Aluminum
  • Amp Draw @ 24V 275mA
  • Features Alternating Verbal Message, Blind and Hearing Impaired Accessible, Verbal Countdown and Alarm Tone
  • Armature Length (In.) 2 3/8 in
  • Armature Depth (In.) 7 3/8 in
  • Finish Satin Aluminum
  • Options Included Dual Voltage
  • Includes Mounting Hardware

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list