!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRODE, SMAW, ALL POSITION, CELLULOSIC AC/DC+, 14 X 1/8 IN, MILD STEEL, 5 KG

ELECTRODE, SMAW, ALL POSITION, CELLULOSIC AC/DC+, 14 X 1/8 IN, MILD STEEL, 5 KG

AIR LIQUIDE

ELECTRODE, SMAW, ALL POSITION, CELLULOSIC AC/DC+, 14 X 1/8 IN, MILD STEEL, 5 KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRODE, SMAW, ALL POSITION, CELLULOSIC AC/DC+, 14 X 1/8 IN, MILD STEEL, 5 KG

ELECTRODE, SMAW, ALL POSITION, CELLULOSIC AC/DC+, 14 X 1/8 IN, MILD STEEL, 5 KG

AIR LIQUIDE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $107.30 / PACKAGE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALQBLU30970108
  • Mfr. Model # BLU30970108
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

These electrodes are used for welding mild steel. They are cellulosic AC/DC+ and are suited for maintenance work where dirty or rusty materials are found. They measure 14 x 1/8 inches, and the cellulose in the coating produces a stable, forceful penetrating arc. They come in a package weighing five kilograms.

Technical Specs

  • Item Electrode
  • Material Mild Steel
  • Overall Diameter 1/8 in
  • Tensile Strength (Minimum Required) 79.5 ksi
  • Series LA ULTRA 11
  • For Material Type Steel
  • For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • Container Size 5.5 lb
  • Finish/Coating Cellulosic
  • AWS Classification E6011
  • Process Stick Welding (SMAW)
  • Overall Length 14 in
  • Yield Strength (Minimum Required) 67 ksi
  • Weight 5.5 lb
  • Welding Current Designation AC, DCEP
  • Standards AWS E6011, CWB E4311
  • Elongation (Minimum Required) 30%

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list