!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OK 61.80 SERIES ELECTRODE, 350 MM, STAINLESS STEEL, STICK WELDING, E347-17, 11.24 LB

OK 61.80 SERIES ELECTRODE, 350 MM, STAINLESS STEEL, STICK WELDING, E347-17, 11.24 LB

ESAB

OK 61.80 SERIES ELECTRODE, 350 MM, STAINLESS STEEL, STICK WELDING, E347-17, 11.24 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OK 61.80 SERIES ELECTRODE, 350 MM, STAINLESS STEEL, STICK WELDING, E347-17, 11.24 LB

OK 61.80 SERIES ELECTRODE, 350 MM, STAINLESS STEEL, STICK WELDING, E347-17, 11.24 LB

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB61803230T0PK
  • Mfr. Model # 61803230T0
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Product Details

This OK 61.80 electrode is made of stainless steel. In addition, it is designed for use with the following materials: stainless steel. It has an overall length of 350 mm, an overall diameter of 3.2 mm, and weighs 11.24 pounds. It can be used for stick welding (SMAW), and meets the standards for CE EN 13479, EN 1600 E 19 9 Nb R 1 2, GL 4550, SFA/AWS A5.4 E347-17, VdTUV 00638, Werkstoff Nr. 1.4551.

Technical Specs

  • ItemElectrode
  • MaterialStainless Steel
  • Overall Diameter3.2 mm
  • Tensile Strength (As Welded)89.9 ksi
  • SeriesOK 61.80
  • For Material TypeStainless Steel
  • For Material Grade347, 347Si
  • StandardsCE EN 13479, EN 1600 E 19 9 Nb R 1 2, GL 4550, SFA/AWS A5.4 E347-17, VdTUV 00638, Werkstoff Nr. 1.4551
  • Elongation (As Welded)40%
  • AWS Classification E347-17
  • Process Stick Welding (SMAW)
  • Overall Length 350 mm
  • Yield Strength (As Welded) 69.6 ksi
  • Weight 11.24 lb
  • Welding Current Designation AC, DCEP
  • Container Type Vacuum Pack
  • Container Size 11.24 lb
  • Finish/Coating Acid Rutile
  • Country of Origin Sweden (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list