!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OK 68.81 SERIES ELECTRODE, STAINLESS STEEL, 300 MM, STEEL, A5.4/E312-17, 1.5 LB

OK 68.81 SERIES ELECTRODE, STAINLESS STEEL, 300 MM, STEEL, A5.4/E312-17, 1.5 LB

ESAB

OK 68.81 SERIES ELECTRODE, STAINLESS STEEL, 300 MM, STEEL, A5.4/E312-17, 1.5 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OK 68.81 SERIES ELECTRODE, STAINLESS STEEL, 300 MM, STEEL, A5.4/E312-17, 1.5 LB

OK 68.81 SERIES ELECTRODE, STAINLESS STEEL, 300 MM, STEEL, A5.4/E312-17, 1.5 LB

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $265.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB68812520L0PK
  • Mfr. Model # 68812520L0
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.54 lbs

Product Details

This OK 68.81 electrode is made of stainless steel. In addition, it is designed for use with the following materials: steel. It has an overall length of 300 mm, an overall diameter of 2½ mm. It meets the standards for EN 14700 E Fe11, EN ISO 3581-A E 29 9 R 3 2, CE EN 13479, UKCA EN 13479.

Technical Specs

  • ItemElectrode
  • MaterialStainless Steel
  • Overall Length300 mm
  • Yield Strength (As Welded)610 MPa
  • For Material TypeSteel
  • StandardsEN 14700 E Fe11, EN ISO 3581-A E 29 9 R 3 2, CE EN 13479, UKCA EN 13479
  • Elongation (As Welded)25%
  • AWS Classification A5.4 E312-17
  • Overall Diameter 2.5 mm
  • Tensile Strength (As Welded) 790 MPa
  • Series OK 68.81
  • Welding Current Designation AC, DC+
  • Container Size 1.5 lb
  • Finish/Coating Acid Rutile
  • Country of Origin Sweden (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list