This LA 7018 mild-steel electrode is a basic low hydrogen, all-position electrode (E7018-1) used on either DC or AC current. It can obtain code quality welds on higher strength steels with weld-metal toughness properties (charpy impacts) down to -46 Degrees C (-50 Degrees F), when coupled with a low hydrogen weld deposit. It is 14 inches in length with a 5/32-inch diameter, and meets CSA, Class E4918-1-H4 standards. Available in a five-kilogram package.
Technical Specs
ItemElectrode
MaterialLow-Hydrogen Steel
Overall Diameter5/32 in
Tensile Strength (As Welded)81.4 ksi
SeriesLA 7018
For Material TypeSteel
For Welding PositionFlat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Container Size11 lb
Finish/CoatingBasic
AWS ClassificationE7018-1-H4R
ProcessStick Welding (SMAW)
Overall Length14 in
Yield Strength (As Welded)68.6 ksi
Weight11 lb
Welding Current DesignationAC, DCEP
StandardsAWS A5.1/ASME SFA 5.1, Class E4918-1-H4, CSA W48, E7018-1-H4R