ELECTRODE EXSTIK PH
ELECTRODE EXSTIK PH
EXTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Replacement electrode for EXTPH100 pocket pH tester.
Technical Specs
- Item pH Electrode
- Measurement Range 0.00 - 14.00 pH
- Tip Shape Flat
- Body Material Plastic
- Length 2.5"
- Temp. Sensor 23 Degrees F - 194 Degrees F
- Shelf Life Dependent on Storage Conditions
- Electrolyte KCL
- Special Features Pt-100Ohm Sensor
- Manufacturers Warranty Length 6 Months
- Testing Parameter pH, Temperature
- pH Range 0.00 to 14.00 pH
- Operating Temp. Range 32 Degrees F - 122 Degrees F
- Diameter 1.4"
- Connector Proprietary
- For Use With Extech pH100 Waterproof pH Pen
- Reference Combination Electrode
- Recommended Use Liquids, Semi Solids and Solids
- Includes Electrode and Cap
- Sub-Category Electrodes: pH
Alternate Products
-
EXTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$230.93
/ EACH
-
EXTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$266.73
/ EACH